Skip to content Skip to navigation menu
HEXARMOR3071-L

3071-L

A6 Cut Resistance L Size Cut Resistant Glove
Item #119579605
HEXARMOR3071-L
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Keep your hands dry with the HelixВ® 3071 which features a 13-gauge fully coated knit offering 360В° fluid and cut resistance, as well as contact heat.

features

  • Knit: 13-gauge HPPE/steel blend shell provides 360В° cut resistance
  • Coating: Wrinkle rubber palm coating provides superior grip in dry and wet situations
  • Fully coated in natural foam latex that offers 360В° fluid resistance
  • High dexterity and tactility
  • Seamless construction for enhanced comfort and breathability
  • Launderable for extended life
  • Performance ratings comply with ANSI/ISEA 105-2016
Weight 0.0 LB
EAN or UPC 810070602949
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison