Skip to content Skip to navigation menu
HEXARMOR3070-S

3070-S

A2 Cut Resistance S Size Cut Resistant Glove
Item #119579602
HEXARMOR3070-S
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Keep your hands dry and dexterous with the HelixВ® 3070 which features a fully coated knit glove offering 360В° fluid resistance, superior grip, and abrasion resistance.

features

  • Knit: 18-gauge HPPE/fiberglass blend shell
  • Full coating: Full latex coating offers 360В° fluid resistance
  • Palm coating: Full wrinkle rubber latex palm coating provides superior grip and abrasion resistance
  • Ultimate dexterity and tactility
  • Seamless construction for enhanced comfort and breathability
  • Launderable for extended life
  • Performance ratings comply with ANSI/ISEA 105-2016
Weight 0.0 LB
EAN or UPC 810070602024
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison