Skip to content Skip to navigation menu
HEXARMOR2091-XS

2091-XS

Rig Lizard Winter Knit with Sandy Nitrile Palm dip and Impact size XS
Item #115109200
HEXARMOR2091-XS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The Rig LizardВ® 2091 is a cold-weather version of our popular Thin Lizzieв„ў 2090. A comfortable interior fleece lining keeps hands warm without limiting dexterity.

features

  • Knit: 13-gauge acrylic and glass fiber blend shell offers 360В° degree cut protection while allowing maximum dexterity
  • Coating: Flexible sandy nitrile palm coating provides superior grip and abrasion resistance
  • Fleece lining for warmth and insulation
  • IR-XВ® Impact Exoskeletonв„ў with high-flex design protects against forceful blows to the back of hand
  • Hi-vis color scheme increases visual awareness
  • Launderable
  • Performance ratings comply with ANSI/ISEA 105-2016 and ANSI/ISEA 138-2019
Weight 0.0 LB
EAN or UPC 812013021541
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison