Skip to content Skip to navigation menu
HEXARMOR2090X-S

2090X-S

Elastic Knit Cuff S Size Cut Resistant Glove
Item #114835499
HEXARMOR2090X-S
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The dynamic Rig LizardВ® 2090X features cut and puncture resistance on the palm, while the back of the hand includes our hi-vis IR-XВ® Impact Exoskeletonв„ў with a high-flex design.

features

  • Knit: 13-gauge HPPE and glass blend shell provides 360В° cut resistance
  • Coating: Flexible sandy nitrile palm coating provides superior grip and abrasion resistance
  • Back-of-hand IR-XВ® Impact Exoskeletonв„ў with high-flex design keeps hands safe from smash and impact hazards
  • Reinforced thumb crotch patch for increased durability
  • Knit wrist helps prevent dirt and debris from entering the glove
  • Launderable (AU)
  • Performance ratings comply with ANSI/ISEA 105-2016 and ANSI/ISEA 138-2019
Weight 0.356 LB
EAN or UPC 812013024948
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison