Skip to content Skip to navigation menu
HEXARMOR2088-M

2088-M

Helix HPPE and Fiberglass knit with Foam Nitrile 3/4 dip size M
Item #115108523
HEXARMOR2088-M
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The silicone-free HelixВ® 2088 has a textured, slightly tacky three-quarter dipped palm that provides a superior grip in dry, wet, or oil situations, all while maintaining all-around cut and abrasion resistance.

features

  • Knit: 13-gauge HPPE/fiberglass blend shell provides 360В° cut resistance
  • Coating: Flexible foam nitrile three-quarter palm provides superior grip and abrasion resistance
  • Silicone-free
  • Elastic knit wrist helps prevent dirt and debris from entering the glove
  • Ultimate dexterity and tactility
  • Seamless construction for enhanced comfort and breathability
  • Launderable for extended life
  • Performance ratings comply with ANSI/ISEA 105-2016
  • REACH compliant for being void of harsh chemicals
Weight 0.0 LB
EAN or UPC 815733017948
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison