Skip to content Skip to navigation menu
HEXARMOR2077-XXL

2077-XXL

Helix High Cut Winter, hi-vis with Sandy Nitrile dip, size XXL
Item #115108545
HEXARMOR2077-XXL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Protect hands and block out the cold with HelixВ® 2077, a hi-vis seamless glove with a fleece liner that provides cut protection and superior grip in dry, oil, or wet situations.

features

  • Knit: 13-gauge acrylic/fiberglass blend shell with cut-resistant fabric liner provides 360В° cut resistance
  • Coating: Flexible sandy nitrile palm coating provides superior grip and abrasion resistance
  • Interior fleece lining offering extreme warmth and insulation
  • Enhanced touchscreen capabilities
  • Hi-vis on back-of-hand enhances visibility and compliance
  • Ultimate dexterity and tactility
  • Seamless construction for enhanced comfort
  • Launderable for extended life
  • Performance ratings comply with ANSI/ISEA 105-2016
Weight 0.0 LB
EAN or UPC 812013023859
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison