description
- Protect hands and block out the cold with HelixВ® 2077, a hi-vis seamless glove with a fleece liner that provides cut protection and superior grip in dry, oil, or wet situations.
features
- Knit: 13-gauge acrylic/fiberglass blend shell with cut-resistant fabric liner provides 360В° cut resistance
- Coating: Flexible sandy nitrile palm coating provides superior grip and abrasion resistance
- Interior fleece lining offering extreme warmth and insulation
- Enhanced touchscreen capabilities
- Hi-vis on back-of-hand enhances visibility and compliance
- Ultimate dexterity and tactility
- Seamless construction for enhanced comfort
- Launderable for extended life
- Performance ratings comply with ANSI/ISEA 105-2016
| Weight | 0.0 LB |
| EAN or UPC | 812013023811 |

