Skip to content Skip to navigation menu
HEXARMOR2076-XXXL

2076-XXXL

A6 Cut Resistance XXXL Size Cut Resistant Glove
Item #115108828
HEXARMOR2076-XXXL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Experience our most loved glove, the HelixВ® 2076. Offering 360В° cut protection, seamless comfort, and unmatched abrasion resistance, it's clear why it's been a customer favorite for years.

features

  • Knit: 13-gauge HPPE/steel/fiberglass blend shell provides 360В° cut resistance
  • Coating: Flexible polyurethane palm coating provides superior grip and abrasion resistance
  • Reinforced thumb saddle for increased durability
  • Silicone-free
  • Elastic knit wrist helps prevent dirt and debris from entering the glove
  • Seamless construction for enhanced comfort and breathability
  • High dexterity and tactility
  • Launderable for extended life
  • Performance ratings comply with ANSI/ISEA 105-2016
Weight 0.0 LB
EAN or UPC 812013027635
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison