Skip to content Skip to navigation menu
HEXARMOR2073-XXL

2073-XXL

Helix High Cut Winter, hi-vis with Full Sandy Nitrile dip, size XXL
Item #115108836
HEXARMOR2073-XXL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Protect hands and block out the cold with the cold weather HelixВ® 2073, which features a full double-dipped palm coating for 360В° liquid resistance, a fleece liner, and touchscreen capability.

features

  • Knit: 13-gauge acrylic/fiberglass blend shell with cut-resistant fabric liner provides 360В° cut resistance
  • Coating: Flexible sandy nitrile full double-dipped palm provides superior grip and abrasion resistance
  • Fleece lining for warmth and insulation
  • Touchscreen capabilities
  • High dexterity and tactility
  • Seamless construction for enhanced comfort and breathability
  • Launderable for extended life
  • Performance ratings comply with ANSI/ISEA 105-2016
  • Limited sizes available
Weight 0.0 LB
EAN or UPC 810001791087
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison