
HEXARMOR
2059-XS
Helix 18g A4 3/4 Sandy Nitrile Dip Acrylic Lined Winter Glove, size XS (6)
Item #119579493


description
- Stay protected from the cold with this incredibly dexterous 18-gauge fleece-lined glove, complete with 360В° cut resistance, 3/4 sandy nitrile coating, and touchscreen capabilities.
features
- Knit: 18-gauge acrylic and fiberglass blend shell provides 360В° cut resistance
- Coating: Flexible sandy nitrile 3/4 coating provides superior grip and abrasion resistance
- Fleece lining for warmth and insulation
- Hi-vis color enhances visibility and compliance
- Black palm coating hides dirt and soil
- Touchscreen capabilities
- Elastic knit wrist helps prevent dirt and debris from entering the glove
- Ultimate dexterity and tactility
- Seamless construction for enhanced comfort and breathability
- Launderable for extended life
- Performance ratings comply with ANSI/ISEA 105-2016
Weight | 0.0 LB |
EAN or UPC | 810070606015 |
