Skip to content Skip to navigation menu
HEXARMOR2021X-XS

2021X-XS

Elastic Cuff XS Size Cut Resistant Glove
Item #117413964
HEXARMOR2021X-XS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • A premium hi-vis safety glove with sewn-on IR-XВ® Impact Exoskeletonв„ў, the Rig LizardВ® 2021X delivers incredible impact and cut resistance with a highly durable TP-XВ® palm.

features

  • Back-of-hand sewn-on IR-XВ® Impact Exoskeletonв„ў with high-flex design provides smash and pinch protection on knuckles and fingers
  • Durable TP-XВ® palm with reinforced stitching provides superior wet/dry grip and abrasion resistance
  • Reinforced index finger and thumb saddle
  • Elastic cuff for a secure fit
  • High dexterity, pre-curved design for a superior fit
  • Pull tab loop
  • Hi-vis color scheme
  • Form-fitting, quality materials
  • Launderable
  • Performance ratings comply with ANSI/ISEA 105-2016 and ANSI/ISEA 138-2019
Weight 0.0 KG
EAN or UPC 810001795467
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison