description
- Introducing the LT300 goggle. Featuring a durable, complete coverage soft seal with an indirect channel ventilation system that safeguards against liquids, dirt, and debris.
features
- Panoramic lens for wide field of vision
- Fits over most prescription glasses
- Combines soft and hard components which adapt to wearer’s face, creating a soft seal
- Wide, fully adjustable high quality head strap offers pressure-free comfort
- Compatible with other PPE, such as respirators
- Indirect ventilation system
- LTXВ® Lens Technology for premium optical clarity
- 100% UV protection
- 100% metal free
- Compliant with ANSI Z87.1.2015, High Impact Rated Z87+, CE EN166, and CSA Z94.3
- D3/D4 Liquid Splash Rated
| Weight | 0.0 LB |
| EAN or UPC | 812013025419 |

