description
- The silicone-free HelixВ® 1073 features a high-flex, lightweight shell finished with a slightly tacky grip for added puncture and abrasion resistance.
features
- Knit:15-gauge HPPE/fiberglass blend shell provides 360В° cut resistance
- Coating: Thin, smooth microfoam nitrile palm coating provides superior grip and abrasion resistance
- Reinforced thumb crotch area for increased durability
- Silicone-free
- Elastic knit wrist helps prevent dirt and debris from entering the glove
- Ultimate dexterity and tactility
- Seamless construction for enhanced comfort and breathability
- Launderable for extended life
- Performance ratings comply with ANSI/ISEA 105-2016
| Weight | 0.0 LB |
| EAN or UPC | 812013027598 |

