Skip to content Skip to navigation menu
HEXARMOR1073-S

1073-S

Helix Mid cut HPPE blend with Foam nitrile dip, size S
Item #115108711
HEXARMOR1073-S
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The silicone-free HelixВ® 1073 features a high-flex, lightweight shell finished with a slightly tacky grip for added puncture and abrasion resistance.

features

  • Knit:15-gauge HPPE/fiberglass blend shell provides 360В° cut resistance
  • Coating: Thin, smooth microfoam nitrile palm coating provides superior grip and abrasion resistance
  • Reinforced thumb crotch area for increased durability
  • Silicone-free
  • Elastic knit wrist helps prevent dirt and debris from entering the glove
  • Ultimate dexterity and tactility
  • Seamless construction for enhanced comfort and breathability
  • Launderable for extended life
  • Performance ratings comply with ANSI/ISEA 105-2016
Weight 0.0 LB
EAN or UPC 812013027543
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison