
description
- The hi-vis Ugly MudderВ® 7212 gloves feature a liquid-resistant coating, back-of-hand impact protection, excellent abrasion resistance, and a confident grip.
features
- High-performance interior layer provides 360В° cut resistance
- PVC-Nitrile coating provides a liquid-resistant barrier while providing enhanced grip
- Full back-of-hand encapsulated impact guards
- Textured palm for exceptional grip and durability
- Oilproof and waterproof
- 13” safety cuff for easy on and off
- Hand washable
- Performance ratings comply with ANSI/ISEA 105-2016
Weight | 0.0 KG |
EAN or UPC | 812013023750 |
