
description
- Equipped for some of the toughest jobs on-site, the Rig LizardВ® Fluid 7102 glove features a full double dip for fluid and water resistance, a sandy nitrile palm dip for superior grip and abrasion resistance, and back-of-hand impact resistance.
features
- Knit: 13-gauge high-performance polyethylene and glass fiber blend shell
- Coating: Sandy nitrile palm dip provides superior grip and abrasion resistance
- Back-of-hand IR-XВ® Impact Exoskeletonв„ў with high-flex design keeps hands safe from smash and impact hazards
- Full double dip for fluid/water resistance
- Hi-vis color on back-of-hand enhances visibility and compliance
- High dexterity
- Elastic cuff for a comfortable fit
- Performance ratings comply with ANSI/ISEA 105-2016 and ANSI/ISEA 138-2019
Weight | 0.0 KG |
EAN or UPC | 812013028625 |
