Skip to content Skip to navigation menu
HEXARMOR5054-XXL

5054-XXL

XXL Size Gauntlet Cuff Welding Glove
Item #119415506
HEXARMOR5054-XXL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Purpose-built for MIG welding operations, the HeatArmorВ® 5054 features HeatHideВ® technology and 360В° level A6 cut protection. Plus incredible comfort, dexterity, and longevity.

features

  • Designed for MIG welding applications
  • HPPE/polyester/steel blend liner provides 360В° cut resistance (interior layer)
  • HeatHideВ® leather treatment technology is ideal for extreme heat applications such as torch cutting, welding, and foundries
  • Premium heat-resistant treated split cowhide leather rates level 2 for contact heat resistance
  • Arc Flash CAT 3 rated (HRC ATPV: 30.1 cal/cm2)
  • Back-of-hand goatskin leather reinforcements
  • Goatskin leather palm delivers good grip in dry or light oil conditions
  • 4.25" extended gauntlet cuff with polyester lining
  • Aramid stitching throughout for added strength and durability
  • Performance ratings comply with ANSI/ISEA 105-2016
Weight 0.0 LB
EAN or UPC 810070604998
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison