Skip to content Skip to navigation menu
HEXARMOR4075W-XXXL

4075W-XXXL

SlipFit with Knit Wristlet Cuff XXXL Size Cut Resistant Glove
Item #119801026
HEXARMOR4075W-XXXL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Block out the cold with this lightweight, thin, and powerful glove that includes C100 Thinsulateв„ў, a back-of-hand wind and water-resistant soft shell, and a goatskin leather palm.

features

  • 360В° C100 Thinsulateв„ў interior liner keeps hands warm
  • HPPE blend liner provides 360В° cut resistance
  • Thin .6mm pearl grain goatskin leather palm for ultimate dexterity and a traditional style of comfort
  • Wind and water-resistant soft shell on the back of hand
  • Reinforced thumb saddle patch
  • Grip in dry or light oil situations
  • Extended cuff with knit wristlet cuff
  • Form-fitting, quality materials
  • Performance ratings comply with ANSI/ISEA 105-2016
Weight 0.0 LB
EAN or UPC 810070607029
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison