Skip to content Skip to navigation menu
HEXARMOR4074-L

4074-L

SlipFit with Hook and Loop Cuff L Size Cut Resistant Glove
Item #117728537
HEXARMOR4074-L
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Designed for light construction and general work in warm environments, the 4074 combines breathable back-of-hand material with ultra-high abrasion-resistant synthetic leather palm and touchscreen capabilities.

features

  • Cut resistance: Level A5
  • Puncture resistance: Level 3
  • Abrasion resistance: Level 6
  • Contact heat: Level 2
  • Breathable back-of-hand HexVentВ® material keeps hands cool
  • Synthetic leather palm offers ultra-high abrasion resistance
  • Reinforced index finger and thumb saddle
  • Touchscreen-compatible middle fingertip
  • Grip in dry or light oil situations
  • Hi-vis color scheme
Weight 0.0 LB
EAN or UPC 810001797751
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison