
description
- Traditional leather-feel hi-vis mechanic glove with OilGuardВ® treated goatskin delivers extreme cut and impact protection that handles well in both dry and oily work environments.
features
- Arc Flash CAT 2 rated (HRC ATPV: 8.6 cal/cm2)
- Sewn-on back-of-hand impact guards protect against smashes and pinches
- 360В° cut resistance
- OilGuardВ® treated leather helps delay saturation issues
- Goatskin leather palm with KevlarВ® stitching provides a traditional style of comfort
- Elastic cuff with hook and loop closure for secure fit and added interior loop attachment
- Grip in dry or light oil situations
- Form-fitting, quality materials
- High dexterity
- Performance ratings comply with ANSI/ISEA 105-2016 and ANSI/ISEA 138-2019
Weight | 0.0 LB |
EAN or UPC | 810001797478 |
