Purpose-built for the building material and aggregate industries, the Chrome SeriesВ® 4027 features SuperFabricВ® brand material and our superior back-of-hand impact protection.
features
SuperFabricВ®* brand material provides industry-leading cut, puncture, and abrasion resistance on the palm (interior layer)
Hi-vis back-of-hand impact guards with advanced, low-profile design protect against smash and pinch hazards
Durable TP-XВ® palm with reinforced stitching pattern provides ultimate abrasion resistance and grip
Gunn cut construction for increased durability between fingers
Hi-vis color scheme and reflective tape on the back of the hand increase visual awareness
Palm seams are reinforced with a double-stitched core-spun thread, adding further durability and longevity
Elastic cuff with hook and loop closure for a comfortable, secure fit
Pull tab for easy don and doff
Form-fitting, quality materials
Launderable
Performance ratings comply with ANSI/ISEA 105-2016 and ANSI/ISEA 138-2019
Weight
0.0 LB
EAN or UPC
815733018716
We're here for you
with Service Centers across the country - We have your back