Protect against prevalent worksite hazards with the hi-vis Chrome SeriesВ® 4026, which includes SuperFabricВ® brand material on the palm and our advanced impact-resistant guards on the back of the hand.
features
SuperFabricВ® brand material palm provides industry-leading cut, puncture, and abrasion resistance (interior layer)
Hi-vis back-of-hand impact guards with advanced, low-profile design provide smash and pinch protection on knuckles and fingers
Level 2 contact heat rated
Mud GripВ® palm with synthetic leather + PVC dots provides reliable grip and increased abrasion resistance
Interior seams are reinforced with a double-stitched core-spun thread, adding further durability and longevity
Hi-vis color scheme and back-of-hand reflective tape increase visual awareness
Elastic cuff with secure hook and loop closure and pull tab for a comfortable, secure fit
Form-fitting, quality materials for increased dexterity and all-day comfort
Launderable
Performance ratings comply with ANSI/ISEA 105-2016 and ANSI/ISEA 138-2019
Weight
0.0 LB
EAN or UPC
815733012585
We're here for you
with Service Centers across the country - We have your back