
description
- Built to withstand even the toughest conditions, the Chrome SeriesВ® 4023 features a highly durable palm and 360 degrees of SuperFabricВ® brand material, making full cut-resistant coverage combined with comfort a reality.
features
- SuperFabricВ® brand material provides industry-leading cut, puncture, and abrasion resistance on the palm (interior layer) and knuckle patch
- Oil-resistant synthetic leather TP-XВ® palm with PVC print enhances grip while providing dexterity to utilize tools and equipment
- Interior seams are reinforced with a double-stitched core-spun thread, adding further durability and longevity
- Touchscreen capabilities on thumb and index fingertip
- Elastic cuff with hook and loop wrist closure for a comfortable, secure fit
- Pull tab for easy don and doff
- Form-fitting, quality materials
- Launderable
- Performance ratings comply with ANSI/ISEA 105-2016
Weight | 0.0 KG |
EAN or UPC | 815733010031 |
