Skip to content Skip to navigation menu
HEXARMOR4021X-XXXL

4021X-XXXL

Neoprene with Hook and Loop Cuff XXXL Size Cut Resistant Glove
Item #115108988
HEXARMOR4021X-XXXL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • HexArmor Mud GripВ® synthetic leather palm with PVC dots. Provides industry-leading cut and puncture protection, and strong grip in light/medium oil situations.

features

  • SuperFabricВ®* brand material palm provides ISEA level A8 cut resistance for some of the highest cut-resistance available in the industry.
  • Full Impact Exoskeletonв„ў with high-performance IR-XВ® smash guards provides workers with ANSI/ISEA 138 Level 2 impact protection
  • HexArmor Mud GripВ® provides reliable grip in dry or light oil situations
  • Exterior and interior seams implement a double stitched core-spun thread, adding further durability and longevity
  • Reinforced index finger and thumb crotch for increased durability
  • Breathable Airpreneв„ў SlipFitВ® cuff secures fit and improves comfort
  • Hi-vis color scheme increases visual awareness
  • Launderable
Weight 0.0 LB
EAN or UPC 815733013049
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison