Skip to content Skip to navigation menu
HEXARMOR3020-XS

3020-XS

A5 Cut Resistance XS Size Cut Resistant Glove
Item #119280481
HEXARMOR3020-XS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Manufacturing-inspired with a proprietary knit and touchscreen capabilities, the HelixВ® Coreв„ў 3020 features a blended shell that offers abrasion resistance and a PU palm coating.

features

  • Knit: 15-gauge, high-flex HPPE/steel/fiberglass/polyester blend provides 360В° cut resistance
  • Coating: Flexible polyurethane palm coating that's textured and tacky and provides superior grip in wet or dry situations
  • Reinforced thumb saddle
  • Touchscreen capabilities
  • Elastic knit wrist helps prevent dirt and debris from entering the glove
  • Ultimate dexterity and tactility
  • Seamless construction for enhanced comfort and breathability
  • Launderable for extended life
  • Performance ratings comply with ANSI/ISEA 105-2016
Weight 0.0 LB
EAN or UPC 810001799465
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison