
HEXARMOR
2092-XXS
Elastic with Hook and Loop Closure Cuff XXS Size Cut Resistant Glove
Item #115108578


description
- The dynamic Rig LizardВ® 2092 features cut and puncture resistance, as well as our hi-vis back-of-hand IR-XВ® Impact Exoskeleton with high-flex design and a reinforced thumb saddle for longer-lasting protection.
features
- Knit: 13-gauge HPPE and glass blend shell provides 360В° cut resistance
- Coating: Flexible sandy nitrile palm coating provides superior grip and abrasion resistance
- Back-of-hand IR-XВ® Impact Exoskeletonв„ў with high-flex design keeps hands safe from smash and impact hazards
- Reinforced thumb crotch patch for increased durability
- Padded palm for vibration reduction and comfort
- Elastic cuff with hook and loop closure ensures a secure and comfortable fit
- Launderable
- Performance ratings comply with ANSI/ISEA 105-2016 and ANSI/ISEA 138-2019
Weight | 0.0 LB |
EAN or UPC | 812013028281 |
