Skip to content Skip to navigation menu
HEXARMOR2092-S

2092-S

Elastic with Hook and Loop Closure Cuff S Size Cut Resistant Glove
Item #115108582
HEXARMOR2092-S
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The dynamic Rig LizardВ® 2092 features cut and puncture resistance, as well as our hi-vis back-of-hand IR-XВ® Impact Exoskeleton with high-flex design and a reinforced thumb saddle for longer-lasting protection.

features

  • Knit: 13-gauge HPPE and glass blend shell provides 360В° cut resistance
  • Coating: Flexible sandy nitrile palm coating provides superior grip and abrasion resistance
  • Back-of-hand IR-XВ® Impact Exoskeletonв„ў with high-flex design keeps hands safe from smash and impact hazards
  • Reinforced thumb crotch patch for increased durability
  • Padded palm for vibration reduction and comfort
  • Elastic cuff with hook and loop closure ensures a secure and comfortable fit
  • Launderable
  • Performance ratings comply with ANSI/ISEA 105-2016 and ANSI/ISEA 138-2019
Weight 0.0 LB
EAN or UPC 812013028267
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison