
description
- The dynamic Rig LizardВ® 2090X features cut and puncture resistance on the palm, while the back of the hand includes our hi-vis IR-XВ® Impact Exoskeletonв„ў with a high-flex design.
features
- Knit: 13-gauge HPPE and glass blend shell provides 360В° cut resistance
- Coating: Flexible sandy nitrile palm coating provides superior grip and abrasion resistance
- Back-of-hand IR-XВ® Impact Exoskeletonв„ў with high-flex design keeps hands safe from smash and impact hazards
- Reinforced thumb crotch patch for increased durability
- Knit wrist helps prevent dirt and debris from entering the glove
- Launderable (AU)
- Performance ratings comply with ANSI/ISEA 105-2016 and ANSI/ISEA 138-2019
Weight | 2.308 LB |
EAN or UPC | 812013027819 |
