Skip to content Skip to navigation menu
HEXARMOR2030X-S

2030X-S

SlipFit with Hook and Loop Closure Cuff S Size Cut Resistant Glove
Item #117577416
HEXARMOR2030X-S
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Premium hi-vis safety glove with sewn-on IR-XВ® Impact Exoskeletonв„ў delivers impact protection, robust cut resistance, and a synthetic leather palm with silicone pattern grip.

features

  • SuperFabricВ®* brand material palm provides industry-leading cut, puncture, and abrasion resistance (interior layer)
  • Back-of-hand sewn-on IR-XВ® Impact Exoskeletonв„ў with high-flex design
  • Durable synthetic leather palm with silicone pattern provides superior grip and abrasion resistance
  • Reinforced index finger and thumb saddle
  • SlipFitВ® cuff with hook and loop closure for a secure fit
  • High dexterity, pre-curved design for a superior fit
  • Pull tab loop
  • Hi-vis color scheme
  • Form-fitting, quality materials
  • Launderable
  • Performance ratings comply with ANSI/ISEA 105-2016 and ANSI/ISEA 138-2019
Weight 0.0 KG
EAN or UPC 810001796334
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison