
description
- Hi-vis work glove with cut resistance, synthetic leather grip with PVC dots, and sewn-on impact technology for environments with unpredictable hazards.
features
- Back-of-hand sewn-on IR-XВ® Impact Exoskeletonв„ў with high-flex design provides smash and pinch protection on knuckles and fingers
- MudGripВ®+ palm: Synthetic leather with abrasion-resistant PVC dots for grip in dry or light oil situations
- Aramid palm liner provides excellent cut resistance (interior layer)
- Reinforced TP-XВ® index finger and thumb saddle
- Elastic cuff with a hook and loop closure for a secure fit
- Form-fitting, quality materials with reinforced seams
- Pull tab loop
- Hi-vis color scheme
- Launderable
- Performance ratings comply with ANSI/ISEA 105-2016 and ANSI/ISEA 138-2019
Weight | 0.0 LB |
EAN or UPC | 810001797232 |
