Skip to content Skip to navigation menu
HEXARMOR2028X-L

2028X-L

Elastic with Hook and Loop Closure Cuff L Size Cut Resistant Glove
Item #117486980
HEXARMOR2028X-L
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Hi-vis work glove with cut resistance, synthetic leather grip with PVC dots, and sewn-on impact technology for environments with unpredictable hazards.

features

  • Back-of-hand sewn-on IR-XВ® Impact Exoskeletonв„ў with high-flex design provides smash and pinch protection on knuckles and fingers
  • MudGripВ®+ palm: Synthetic leather with abrasion-resistant PVC dots for grip in dry or light oil situations
  • Aramid palm liner provides excellent cut resistance (interior layer)
  • Reinforced TP-XВ® index finger and thumb saddle
  • Elastic cuff with a hook and loop closure for a secure fit
  • Form-fitting, quality materials with reinforced seams
  • Pull tab loop
  • Hi-vis color scheme
  • Launderable
  • Performance ratings comply with ANSI/ISEA 105-2016 and ANSI/ISEA 138-2019
Weight 0.0 LB
EAN or UPC 810001797249
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison