description
- Premium hi-vis safety glove with sewn-on IR-XВ® Impact Exoskeletonв„ў delivers impact protection, robust cut resistance, and durable TP-X+В® palm with reinforced stitching.
features
- SuperFabricВ®* brand material palm provides industry-leading cut, puncture, and abrasion resistance (interior layer)
- Back-of-hand sewn-on IR-XВ® Impact Exoskeletonв„ў with high-flex design
- Durable TP-X+В® palm maintains the highest levels of abrasion resistance and the highly specialized grip works on even the most saturated situations
- Reinforced index finger and thumb saddle
- Elastic cuff for a secure fit
- High dexterity, pre-curved design for a superior fit
- Pull tab loop
- Hi-vis color scheme
- Form-fitting, quality materials
- Launderable
- Performance ratings comply with ANSI/ISEA 105-2016 and ANSI/ISEA 138-2019
| Weight | 0.0 LB |

