Skip to content Skip to navigation menu
HEXARMOR2023X-M

2023X-M

SlipFit with Hook and Loop Cuff M Size Cut Resistant Glove
Item #117728420
HEXARMOR2023X-M
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Purpose-built to provide maximum grip in cold, tough situations, the Rig LizardВ® Arctic 2023X has a waterproof liner with cut and impact resistance to keep your hands safe, warm, and operational even in the harshest environments.

features

  • H2XВ® waterproof liner and C40 Thinsulateв„ў interior liners keep hands warm and dry while on the job
  • IR-XВ® Impact Exoskeletonв„ў with high flex design provides impact protection on the knuckles and fingers
  • Durable TP-XВ® palm with additional reinforced TP-XВ® thumb saddle offers superior wet/dry grip and durability
  • SlipFitВ® cuff with a hook and loop closure for secure fit
  • Goatskin leather fourchettes provide additional durability and dexterity
  • Hi-vis color scheme for increased visual awareness
  • Launderable
  • Performance ratings comply with ANSI/ISEA 105-2016 and ANSI/ISEA 138-2019
Weight 0.0 LB
EAN or UPC 810001794163
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison