
description
- A premium hi-vis safety glove with sewn-on IR-XВ® Impact Exoskeletonв„ў, the Rig LizardВ® 2021X delivers incredible impact and cut resistance with a highly durable TP-XВ® palm.
features
- Back-of-hand sewn-on IR-XВ® Impact Exoskeletonв„ў with high-flex design provides smash and pinch protection on knuckles and fingers
- Durable TP-XВ® palm with reinforced stitching provides superior wet/dry grip and abrasion resistance
- Reinforced index finger and thumb saddle
- Elastic cuff for a secure fit
- High dexterity, pre-curved design for a superior fit
- Pull tab loop
- Hi-vis color scheme
- Form-fitting, quality materials
- Launderable
- Performance ratings comply with ANSI/ISEA 105-2016 and ANSI/ISEA 138-2019
Weight | 0.0 LB |
EAN or UPC | 810001795528 |
