- Legacy part 18691
- 200 g Tube
- Temp Range -65 °F to 180 °F
- Designed Specifically for the Assembly of Medical Devices Where Toxicity Testing and Sterilization Resistance Are Required
- Clear Color
description
- LOCTITE® 4541 is a transparent, high-viscosity, ethyl cyanoacrylate, instant adhesive gel for difficult-to-bond substrates that require uniform stress distribution and strong tension and/or shear strength. The product is particularly suitable for porous materials such as wood, paper, leather and fabric. Avoids adhesive flow, even on vertical surfaces.
features
- Ideal for porous materials such as wood, paper, leather and fabric
- Also bonds metals, plastics and elastomers
- Rapid bonding
- High viscosity avoids adhesive flow, even on vertical surfaces
- Suitable for use in disposable medical devices
- Humidity cure at normal atmospheric conditions
| Application | Metal, Thermoplastic, Thermoset Plastic, Elastomers |
| Container Size | 200 g |
| Container Type | Tube |
| Color | Clear |
| Viscosity (cP) | Gel |
| Weight | 0.5 LB |
| EAN or UPC | 79340186910 |

