- Legacy part 97261
- 15 Gauge High Density Polyethylene
- 1.52 mm Size
- White
- Use w/Heavy Body Products
description
- Dispense Needle 15 Gauge, High Density Polyethylene, White (50 pk) 1.46 inches in length Sold in pack of 50
features
- Positive-locking, helical thread design ensures tip will stay intact
- High precision stainless steel, tapered polyethylene and flexible polypropylene tips
| Size | 1.52 mm |
| Color | White |
| Gauge | 15 |
| Material | 1 1/2" Polyethylene Flexible |
| Weight | 0.12 LB |
| EAN or UPC | 79340972612 |
-
Pre-Packed Quantities


