- Legacy part 97228
- 25 Gauge
- Stainless Steel Straight
- .25 mm Size
- Red
description
- LOCTITE® SS Dispense Tips are 13 mm (1/2") long, straight dispense needles made from stainless steel. They have a Luer-Lock connection and are supplied in packs of 50. Available in the following gauge sizes: 15, 19, 20, 23 and 25.
features
- Positive-locking, helical thread design ensures tip will stay intact
- High precision stainless steel, tapered polyethylene and flexible polypropylene tips
| Gauge | 25 |
| Size | 0.25 mm |
| Use With | High precision products |
| Color | Red |
| Material | 1/2" Stainless Steel Straight |
| Weight | 0.05 LB |
| EAN or UPC | 79340972285 |
-
Pre-Packed Quantities


