- Legacy part 18013
- 1 lb Bottle
- Use on Thermoplastic, Thermoset Plastic, and Metal
- Clear Color
- Cure Type-Moisture
description
- LOCTITE® 4013 is a colorless to transparent, slightly yellow, cyanoacrylate liquid adhesive designed to provide fast room temperature fixturing. It is suitable for use in the assembly of disposable medical devices and it has been qualified to Henkel's ISO 10993 Protocol.
features
- Provides fast room temperature fixturing
- Qualified to Henkel's ISO 10993 Protocol for use in disposable medical devices
| Container Size | 1 lb |
| Container Type | Bottle |
| Application | Metal, Thermoplastic, Thermoset Plastic |
| Color | Clear |
| Temperature Range [Max] | 180 °F |
| Temperature Range [Min] | -65 °F |
| Weight | 1.15 LB |
| EAN or UPC | 79340180130 |

