- 300 mL Cartridge
- For Gasketing, Sealing, Bonding, Caulking Applications
- Cures At Room Temperature
| Application | General Purpose |
| Caulk/Sealant Type | General Purpose |
| Color | Aluminum |
| Container Size | 300 mL |
| Temperature Range [Min] | -95 °F |
| Container Type | Cartridge |
| Temperature Range [Max] | 400 °F |
| Weight | 1.0 LB |
| EAN or UPC | 793408223682 |

