- One part non-corrosive RTV silicone paste, excellent for adhesion, sealing and gasketing applications.
description
- Loctite® 5045™ Flange Sealant is a one part non-corrosive RTV silicone paste, excellent for adhesion, sealing and gasketing applications.
applications
- Gasketing, industrial gasketing, silicone (flexible) - RTV
- Sealants, industrial sealants, industrial moisture cure
- Wear-resistant, high impact coatings
features
- Enhances load bearing & shock absorbing characteristics of the bond area
- Non-slumping
- High strength
- Ideal for reinforcing and relieving strain on delicate components
| Physical Form | Paste |
| Color | Translucent |
| Container Size | 3 oz |
| Container Type | Tube |
| Weight | 0.22 LB |
| EAN or UPC | 79340404090 |

