- Legacy part 38584
- 25 lb Pail
- Exclusive Formula Suspends Copper and Graphite in a High-Quality Grease
- Protects Metal Parts From Corrosion, Galling and Seizing at Temps to 1800 °F
- Use On Metals, Plastics and Non-Metallic Gaskets
description
- Exclusive formula suspends copper and graphite in a high-quality grease.
applications
- Electrically conductive
- Aluminum
- Soft metals
- Stainless steel
features
- Protects metal from rust and corrosion
- Resists seizing and galling
- Temperatures to 1,800 °F (982 °C)
compliances
- MIL-PRF-907-E
- Canada Food Inspection Agency approved
- Approved by the American Bureau of Shipping
| Container Size | 25 lb |
| Temperature Range [Min] | -20 °F |
| Container Type | Pail |
| Anti-Corrosion | Excellent |
| Application | Metal, OEM Parts |
| Temperature Range [Max] | 1800 °F |
| Base Oil | Petroleum |
| Grade | Copper |
| Color | Copper |
| Solid Lubricant | Copper/Graphite |
| Weight | 27.28 LB |
| EAN or UPC | 79340385849 |

