- Legacy part 38181
- 7 g Pouch
- Heavy Duty, Temperature-Resistant, Petroleum Based Lubricant Compound Fortified w/Graphite and Metallic Flake
- for Use in Assemblies Up to 1600 °F
description
- LOCTITE® LB 8150 is anti-seize lubricant paste fortified with graphite and extreme pressure (EP) additives. LOCTITE LB 8150 is a silver, aluminum, petroleum-based lubricant and is inert and won't evaporate or harden in extreme heat or cold. It can tolerate high temperatures to +900°C and is suitable for assemblies where such temperatures are possible.
features
- Aluminum, petroleum-based lubricant paste
- Inert and won't evaporate or harden in extreme heat or cold
- Fortified with graphite and extreme pressure (EP) additives
- Temperature resistant to +900°C
| Grade | Silver |
| Base Oil | Petroleum |
| Application | High Temperature Applications |
| Temperature Range [Max] | 1600 °F |
| Anti-Corrosion | Excellent |
| Container Type | Pouch |
| Container Size | 7 g |
| Color | Silver |
| Weight | 0.02 LB |
| EAN or UPC | 79340381810 |

