LOCTITE® AA H4800 is a light yellow, 2-part, thixotropic, room temperature-cure methacrylate acrylic adhesive system that forms resilient bonds and maintains its strength over a wide range of temperatures. It is suitable for substrates such as PVC, polycarbonate, acrylic, aluminum, epoxy-coated metal, ABS, stainless steel and FRP.
applications
Assembly and adjustment of large parts
features
Superior impact and peel strength
Nonsagging gaps filled to 1"
Provides extended open time
Offers excellent tolerance to off-ratio mixing
Room temperature cure
100% reactive
Excellent environmental resistance
Container Size
36 lb
Color
Light Yellow
Gap Fill (Diametral)
N/A
Container Type
Pail
Viscosity (cP)
50,000/55,000
Shear Strength (Steel/Steel)
3930 psi
Cure Speed
N/A
Cure Speed Fixture
35 min
Weight
42.46 LB
EAN or UPC
79340830462
No Air Shipping
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back