- Legacy part 83032
- 490 mL Dual Cartridge
- Pale Yellow
- Fixture Time 3-5 min
description
- LOCTITE® AA H4100 is a pale yellow, 2-part, non-sag, room temperature-cure, 10:1 mix ratio, methacrylate acrylic adhesive system which provides handling strength within minutes and greater versatility when used in aesthetic bonding applications. It forms resilient bonds and maintains its strength over a wide range of temperatures. It is suitable for bonding a variety of substrates.
applications
- Composite assemblies
- Plastics
features
- Non-sagging gaps filled to 0.375 in (9.525 mm)
- Superior impact and peel strength
- Little or no surface preparation
- 100% reactive
- Rapid room temperature cure
- Excellent environmental resistance
- Offers excellent tolerance to off-ratio mixing
| Color | Pale Yellow |
| Gap Fill (Diametral) | N/A |
| Viscosity (cP) | 95,000/145,000 |
| Application | Plastics, Composite Assemblies |
| Cure Speed | N/A |
| Container Type | Dual Cartridge |
| Cure Speed Fixture | 3-5 min |
| Container Size | 490 mL |
| Shear Strength (Steel/Steel) | 3140 psi |
| Weight | 1.53 LB |
| EAN or UPC | 79340830325 |
-
No Air Shipping


