- Legacy part 83000
- 400 mL Dual Cartridge
- Tan
- Fixture Time 12-15 min
- Use to Bond Plastics and other Composites
description
- LOCTITE® AA H3000 is an off-white, general purpose, 2-part, room temperature-curing, methyl methacrylate structural adhesive paste system. It is formulated to yield high peel and shear strength. This adhesive forms resilient bonds and maintains its strength over a wide range of temperatures. It is suitable for bonding a variety of substrates with a minimum of surface preparation.
features
- Non-sagging gaps filled to 0.375 in (9.525 mm)
- Superior impact and peel strength
- Little or no surface preparation
- Offers excellent tolerance to off-ratio mixing
- Rapid room temperature cure
- 100% reactive
- Excellent environmental resistance
| Container Size | 400 mL |
| Application | Plastics, Composite Assemblies |
| Cure Speed Fixture | 12-15 min |
| Viscosity (cP) | 65,000/24,000 |
| Container Type | Dual Cartridge |
| Shear Strength (Steel/Steel) | 3830 psi |
| Gap Fill (Diametral) | N/A |
| Cure Speed | N/A |
| Color | Cream |
| Weight | 1.27 LB |
| EAN or UPC | 79340830004 |
-
No Air Shipping


