- 4 oz net wt Can
- 320 Grit
- Use for Lapping, Honning, and Grinding
- Use When Part Clean Up w/Water Is Required
- Ideal for Large Volume Industrial Usage Such As the Lapping of Plug Valves
description
- Paste for fast metal removal
- Biodegradable
- Recommended for applications where cleanup with water is required
applications
- Lapping, honing and grinding of valve seats
- Gear teeth
- Dowel holes in dies
- Bushings
- Flat surfaces on seals and castings
- Machining parts
- Shafts
- Knives
- Cutting blades
| Grit | 320 |
| Container Size | 4 oz |
| Appearance | Gray/Black Paste |
| Container Type | Can |
| Moh's Hardness Value | 9.5 |
| Application | Lapping, Honing, Grinding |
| Composition | Silicone Carbide in a Water Based Carrier |
| Weight | 0.5 LB |
| EAN or UPC | 79340395145 |

