- 4 oz net wt Can
- 150 Grit
- Use for Lapping, Honning, and Grinding
- Retains the Texture and Lubrication Properties During Extended Lapping
description
- The standard abrasive paste for fast metal removal
- Produces a smooth, flat surface but not a polished one
- Leaves a rust-preventing film on lapped surfaces
applications
- Grinding and lapping of alloy steels including tool steels, high strength gears, carbide tools, high pressure and high temperature valves and intake valves
| Composition | Silicone Carbide in a Petroleum Carrier |
| Container Size | 4 oz |
| Specific Gravity [Min] | 1.100 |
| Grit | 150 |
| Specific Gravity [Max] | 1.240 |
| Moh's Hardness Value | 9.5 |
| Application | Lapping, Honing, Grinding |
| Appearance | Gray/Black Paste |
| Container Type | Can |
| Weight | 0.388 LB |
| EAN or UPC | 79340394988 |

