- 4 oz net wt Can
- 180 Grit
- Use for Lapping and Grinding
- Use On the Hardest and Toughest Metals for Fast, More Efficient Cutting
description
- Good diamond paste substitute. Faster cutting than silicon carbide. Good for the hardest and toughest metals such as tools steels, satellite and aerospace alloys.
applications
- Grinding and lapping of alloy steels including tool steels, high strength gears, carbide tools, high pressure and high temperature valves and intake valves
| Composition | Boron Carbide in a Petroleum Carrier |
| Appearance | Black Paste |
| Moh's Hardness Value | 9.7 |
| Container Type | Can |
| Application | Lapping, Grinding |
| Grit | 180 |
| Container Size | 4 oz |
| Weight | 0.5 LB |
| EAN or UPC | 79340394483 |

