Skip to content Skip to navigation menu
Henkel Loctite25727

25727

Locquic® Primer N 7644
Item #102093723
  • 1.75 fl oz Aluminum Bottle
  • Use Where Increased Cure Speed of Anaerobic Products is Required
Henkel Loctite25727
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.75 fl oz Aluminum Bottle
  • Use Where Increased Cure Speed of Anaerobic Products is Required
Color Clear, Blue/Green
Curing Conditions 20 To 30 sec @ 20 °C
Bonding Surface Passive Metals
Weight 0.125 LB
EAN or UPC 793402572762
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison