- Legacy part 29334
- 50 mL Dual Cartridge
- Metal Bonding Epoxy w/20 min Worklife
- Light Tan
- Non-Sag, High Peel, High Shear
description
- A metal bonding epoxy with a 20-minute worklife. Light tan, non-sag, high peel and high shear.
compliances
- Agriculture Canada approved
- CFIA
| Color | Light Tan |
| Mixing Ratio | 2:1 |
| Family Name | Hysol® Epoxy & Urethane Adhesives |
| Peel Strength (PIW) [Max] | 30 |
| Dielectric Strength, Volts per mil | 600 |
| Overlap Shear Strength [Max] | 4000 psi |
| Container Size | 50 mL |
| Container Type | Dual Cartridge |
| Type | E-20NS™ |
| Hardness (Shore D) | 90 |
| Tg | 87 °C |
| Viscosity Mixed (cP) @ 25°C | High |
| Application | Bonding/Sealing, Encapsulating, Potting |
| Weight | 0.27 LB |
| EAN or UPC | 79340293342 |
-
No Air Shipping


